Shop All Temperature Controllers
Tempco
RTD Probe, 100 Ohm, Length 24 In, 500 F
Mfr # RTD00612
Zoro # G1742291
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD
- Probe Connection Type 3 Pin
- Primary Measuring Element RTD
- Temp. Range (F) 0 Degrees to 392 Degrees
- Probe Contact Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RTD00612
- Zoro # G1742291
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 24 in |
Probe Length | 24 in |
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, 3-Pin Plug with Mating Jack, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (115PR)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.88 Dia., Lt Gray, Steel (AS100LG)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- TEMPCO Temp Controller, Analog, K, 100-130V (TEC17126)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temperature Control (TEC16008)
- RANCO BY FULL GAUGE Temp Control, Dual, Heat or Cool, -50-221F (RT-607E-PLUS)
- Tempco Temperature Controllers