Shop All Thermocouples Assemblies
Tempco
RTD Probe, 100 Ohm, Length 18 In, 1112 F
Mfr # RTD00603
Zoro # G1786294
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 18 in
- Probe Wire Length 6 ft
- Probe Temp. Measuring Element RTD
- Temp. Range (F) 0 Degrees to 1200 Degrees
- Temp. Range (C) -40 Degrees to 37.2 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RTD00603
- Zoro # G1786294
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Probe Wire Length | 6 ft |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 18 in |
Cable Length | 6 ft |
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 6 ft, 0 Degrees to 1,200 Degrees F/-18 Degrees to 650 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- LUTRON Lutron MS-OPS5MH-LA Maestro Almond Large Occupancy Room Switch (156118)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- TEMPCO Thermocouple, Type K (TRW00113)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- Tempco Temperature Sensors