Shop All Thermocouples Assemblies
Tempco
RTD Probe, 100 Ohm, Length 12 In, 392 F
Mfr # RTD00576
Zoro # G1757917
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Probe Length 12 in
- Probe Wire Length 8 ft
- Temp. Range (C) -18 Degrees to 200 Degrees
- Primary Measuring Element RTD
- Temp. Range (F) 0 Degrees to 392 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RTD00576
- Zoro # G1757917
- UPC # 094704998756
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Probe Wire Length | 8 ft |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 12 in |
Cable Length | 8 ft |
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 8 ft, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr Plngr, Top, 1.37 In (ZCKD21)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- TEMPCO RTD Probe, 100 Ohm, Length 18 In, 1112 F (RTD00603)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- HARDIN 'K' Thermocouple for HD-234SS (HD-234 KT)
- Tempco Thermocouples Assemblies