Shop All Thermocouples Assemblies
Tempco
RTD Probe, 100 Ohm, Length 12 In, 1112 F
Mfr # RTD00602
Zoro # G3507716
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 12 in
- Primary Measuring Element RTD
- Temp. Range (C) -18 Degrees to 650 Degrees
- Temp. Range (F) 0 Degrees to 1200 Degrees
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # RTD00602
- Zoro # G3507716
- UPC # 094705140154
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Probe Wire Length | 6 ft |
Cable Length | 6 ft |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 12 in |
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 6 ft, 0 Degrees to 1,200 Degrees F/-18 Degrees to 650 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft. (PS-615-HG-OEM)
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- TEMPCO Thermocouple Probe, K, 24In, .125In Sheath (MTA00804)
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (TRW00024)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- Tempco Temperature Sensors