Shop All Thermocouples Assemblies
Tempco
RTD Probe, 100 ohm, 6 in. L
Mfr # RTD00575
Zoro # G6219814
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 6 in
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (C) -40 Degrees to 37.2 Degrees
- Primary Measuring Element RTD
- Temp. Range (F) Hydraulic: -40 Degrees to 212 Degrees , Air Brake: -40 Degrees to 200 Degrees , Hot Oil: -40 Degrees to 250 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # RTD00575
- Zoro # G6219814
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Probe Size | 3/16 in x 6 in |
Probe Diameter | 0.188 in |
Cable Length | 6 ft |
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 6 ft, 0 Degrees to 900 Degrees F/-18 Degrees to 482 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- DAYTON Circuit Breaker, NDB2-63 D32/3 Series 32A, 3 Pole, 480V AC, D Curve (5ZVG2)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (2DM1)
- TEMPCO RTD Probe, 100 Ohm, Length 18 In, 1112 F (RTD00603)
- TEMPCO Thermocouple, Type K, HD (TRW00114)
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- TEMPCO Pipe Clamp Thermocouple, J, 1/2 to 7/8 In (MTA01184)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- Tempco Sensors