Shop All Thermocouples Assemblies
Tempco
RTD Probe, 100 Ohm, 18In, .25In Sheath
Mfr # RTD00727
Zoro # G1225445
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 18 in
- Primary Measuring Element RTD
- Probe Temp. Measuring Element RTD
- Temp. Range (F) 0 Degrees to 392 Degrees
- Temp. Range (C) -18 Degrees to 200 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RTD00727
- Zoro # G1225445
- UPC # 094713349662
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Probe Size | 1/4 in x 18 in |
Probe Diameter | 0.25 in |
Description
Temperature Probe, RTD Type 3-Wire Pt100, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, 1/2 in NPT, Connection Head with Terminal Block, 1/2 in MNPT, 0 Degrees to 392 Degrees F/-18 Degrees to 200 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-18-HB-3A1A1B)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG3)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- Tempco Sensors