Shop All Line Voltage Thermostats
Tempco
Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST
Mfr # TEB30001
Zoro # G2581573
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Switch Action Open on Rise
- Voltage 120/240V AC
- Sensor Type Bonded Bi-Metal Strip
- Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEB30001
- Zoro # G2581573
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 1-1/2" |
Overall Length | 2 9/16 in |
Overall Width | 5/8 in |
Overall Height | 1 1/2 in |
Description
Process Thermostat, Overall Length 2-3/4 In., Switch Action Open On Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 13.75A, Contact Rating Resistive @ 240V 6.87A, Control Range 50 Degrees to 525 Degrees F, Sensor Type Bonded Bi-Metal Strip, Agency Compliance cUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- DAYTON Switch (VE1YNW6SG)
- AIRCARE Demineralization Cartridge, PK3 (AU5003PK)
- HONEYWELL HOME Thermostat, 1 H Battery Assisted Power Stealing, 20/30VAC (T87K1007)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- TEMPCO Optional Knob (TST-104-118)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9)
- RAYCHEM Line Volt Electronic Tstat, Open on Rise, wall, SPST, 100 to 277VAC (EC-TS)
- Tempco Line Voltage Thermostats