Shop All Immersion Heaters
Tempco
Precision Tank Heater, 1000W
Mfr # TAT30002
Zoro # G2362972
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 8.27 W/sq in
- Phase 1
- Overall Length 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TAT30002
- Zoro # G2362972
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 19 1/2 in |
Height | 36 in |
Min. Immersion Depth | 8 in |
Immersion Length | 36 in |
Heated Length from Bottom | 8 in |
Description
Drum Immersion Heater, Current Rating 8.3, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 250 Degrees F, Thermostat Temperature -Minimum 60 Degrees F, Operating Voltage 115V AC, Watt Density 8.27 W/sq in, Watts 1,000 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- BERNER Blower Wheel, 20", Right (29T450S012A-R20)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20252.13 6PK)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Cartridge Immersion Heater, 4000W, 240V (HDL00047)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- Tempco Electric Process Heaters