Shop All Thermocouples Assemblies
Tempco
Pipe Clamp Thermocouple, J, 7/8 to 1 1/2In
Mfr # MTA01185
Zoro # G0660791
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,300
- Thermocouple Element 24 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01185
- Zoro # G0660791
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 18 in |
Probe Diameter | 0.125 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Mini Plug with Mating Jack, Probe Size 1/8 in x 18 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 2 Hr, SPDT, Silver (FF32H)
- SOUTHWIRE 500 Ft. 10 AWG Stranded Black THHN Electrical Wire (22973257)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- ICM CONTROLS 103B 18-30 Vac/Vdc Delay On (ICM103B)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- TEMPCO Thermocouple Probe, Type J, Length 3 ft. (TTW00178)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- Tempco Thermocouples Assemblies