Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, Aluminized Steel
Mfr # RPB21271
Zoro # G3703585
original price:
$1,337.99
13% off
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240V AC
- Number of Elements 3
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # RPB21271
- Zoro # G3703585
- UPC # 094716226939
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 12 in |
Height | 3 in |
Length | 48 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 3 |
Terminal Housing | Electrical Box |
Amps | 20.8 |
Includes | Mounting Hardware, Thermocouple Port In Back |
Watts | 8,640 W |
Mounting Type | Mounting Studs |
Phase | 3 |
kW | 8.64 kW |
Housing Material | Aluminized Steel |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240V AC, Number of Elements 3, Housing Material Aluminized Steel, 8.64 kW kW, 8,640 W Watts, 20.8 Amps, 3 Phase, Length 48 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- FENWAL Ignition Control Board, 120V (35-725913-000)
- AMERICAN METAL FILTER 24 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102424)
- RITTAL Filter (3285910)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- Tempco Heaters & Furnaces