Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 72 In. L, 12 In. W
Mfr # RPB21301
Zoro # G3632727
product price: $1,574.99
/ea
Free Shipping & Returns
$1,574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 480V AC
- Number of Elements 3
- Housing Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21301
- Zoro # G3632727
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 12 in |
Length | 72 in |
Height | 3 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 480V AC |
Number of Elements | 3 |
Housing Material | Aluminized Steel |
Mounting Type | Mounting Studs |
Phase | 3 |
kW | 12.96 kW |
Terminal Housing | Electrical Box |
Amps | 15.6 |
Watts | 12,960 W |
Includes | Mounting Hardware, Thermocouple Port In Back |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 480V AC, Number of Elements 3, Housing Material Aluminized Steel, 12.96 kW kW, 12,960 W Watts, 15.6 Amps, 3 Phase, Length 72 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SHAFT 119 X 2325 RM (R22030)
- SUPCO Quick Disc, Insulated, T1009, PK10 (T1009)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K333)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- Tempco Electric Process Heaters