Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 60 In. L, 6 In. W
Mfr # RPB21201
Zoro # G3627005
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 480V AC
- Number of Elements 3
- Includes Mounting Hardware, Thermocouple Port In Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # RPB21201
- Zoro # G3627005
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 6 in |
Height | 3 in |
Length | 60 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 480V AC |
Number of Elements | 3 |
Includes | Mounting Hardware, Thermocouple Port In Back |
Terminal Housing | Electrical Box |
kW | 5.4 kW |
Watts | 5,400 W |
Amps | 6.5 |
Phase | 3 |
Mounting Type | Mounting Studs |
Housing Material | Aluminized Steel |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 480V AC, Number of Elements 3, Housing Material Aluminized Steel, 5.4 kW kW, 5,400 W Watts, 6.5 Amps, 3 Phase, Length 60 in, Width 6 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREVA/O2COOL Desk Fan, 5" dia. Blade, 2 Speed (FD05004)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FB30X30A_4)
- SIEMENS Relay 8Pin, 120V, DPDT, 16 Amp (3TX7112-1LF13)
- PRECISIONAIRE AAF Flanders NaturalAire 24 in. W X 36 in. H X 1 in. D Pleated 8 MERV Pleated Air Filter (84858.012436)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- Tempco Radiant Process Heaters