Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 60 In. L, 12 In. W
Mfr # RPB21291
Zoro # G3661594
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 480V AC
- Number of Elements 3
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21291
- Zoro # G3661594
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 12 in |
Length | 60 in |
Height | 3 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 480V AC |
Number of Elements | 3 |
Amps | 13 |
Housing Material | Aluminized Steel |
Includes | Mounting Hardware, Thermocouple Port In Back |
Phase | 3 |
Mounting Type | Mounting Studs |
Terminal Housing | Electrical Box |
Watts | 10,800 W |
kW | 10.8 kW |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 480V AC, Number of Elements 3, Housing Material Aluminized Steel, 10.8 kW kW, 10,800 W Watts, 13 Amps, 3 Phase, Length 60 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-075-125)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8 (5NRC7)
- ZORO SELECT Evaporative Cooling Pad, 12x6x72 in. (4KCA4)
- AIRSEPT Straight A/C Hose Connector - #8 to #8 (76802)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- Tempco Heaters & Furnaces