Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 48 In. L, 6 In. W
Mfr # RPB21181
Zoro # G3737501
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240/480V AC
- Number of Elements 2
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21181
- Zoro # G3737501
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 48 in |
Width | 6 in |
Height | 3 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 240/480V AC |
Number of Elements | 2 |
Watts | 4,320 W |
Phase | 1 |
Housing Material | Aluminized Steel |
Amps | 18/9 |
Includes | Mounting Hardware, Thermocouple Port In Back |
Terminal Housing | Electrical Box |
Mounting Type | Mounting Studs |
kW | 4.32 kW |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240/480V AC, Number of Elements 2, Housing Material Aluminized Steel, 4.32 kW kW, 4,320 W Watts, 18/9 Amps, 1 Phase, Length 48 in, Width 6 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV15, 12"x24"x12" (112-660-002)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- Tempco Radiant Process Heaters