Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 36 In. L, 6 In. W
Mfr # RPB21171
Zoro # G3681806
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240/480V AC
- Number of Elements 2
- Mounting Type Mounting Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21171
- Zoro # G3681806
- UPC # 094716226830
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Height | 3 in |
Width | 6 in |
Length | 36 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 240/480V AC |
Number of Elements | 2 |
Mounting Type | Mounting Studs |
Watts | 3,240 W |
Housing Material | Aluminized Steel |
Terminal Housing | Electrical Box |
Includes | Mounting Hardware, Thermocouple Port In Back |
Amps | 13.5/6.8 |
kW | 3.24 kW |
Phase | 1 |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240/480V AC, Number of Elements 2, Housing Material Aluminized Steel, 3.24 kW kW, 3,240 W Watts, 13.5/6.8 Amps, 1 Phase, Length 36 in, Width 6 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan (292602)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 5psi Open, 20psi Close (RHS-0520)
- RANCO Temp Control, SPST, 30" Cap, 17 deg. F (A30-3618)
- MAJESTIC PET Majestic SL348 4 ft. Chimney Vent Pipe Section (SL348)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- Tempco Electric Process Heaters