Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 36 In. L, 12 In. W
Mfr # RPB21261
Zoro # G3653675
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 480V AC
- Number of Elements 3
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21261
- Zoro # G3653675
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 36 in |
Width | 12 in |
Height | 3 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 480V AC |
Number of Elements | 3 |
Includes | Mounting Hardware, Thermocouple Port In Back |
Mounting Type | Mounting Studs |
Watts | 6,480 W |
kW | 6.48 kW |
Housing Material | Aluminized Steel |
Phase | 3 |
Amps | 7.8 |
Terminal Housing | Electrical Box |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 480V AC, Number of Elements 3, Housing Material Aluminized Steel, 6.48 kW kW, 6,480 W Watts, 7.8 Amps, 3 Phase, Length 36 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Steam Boiler, Oil, 31-5/8" H, 22-3/8" W (KSB150ZOLP1SSU0)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31134)
- SCHNEIDER ELECTRIC Push-to-test pilot light, Harmony XB4, metal, green, universal LED, screw clamp terminals, 110...120V (XB4BW23G5)
- NORDFAB Round Rigid Duct, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 59-1/4" L, 6" H (8040206775)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- Tempco Radiant Process Heaters