Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 30 In. L, 12 In. W
Mfr # RPB21241
Zoro # G3725154
product price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240/480V AC
- Number of Elements 2
- kW 5.4 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21241
- Zoro # G3725154
- UPC # 094716226908
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 12 in |
Length | 30 in |
Height | 3 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 240/480V AC |
Number of Elements | 2 |
kW | 5.4 kW |
Amps | 22.5/11.3 |
Housing Material | Aluminized Steel |
Terminal Housing | Electrical Box |
Watts | 5,400 W |
Mounting Type | Mounting Studs |
Includes | Mounting Hardware, Thermocouple Port In Back |
Phase | 1 |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240/480V AC, Number of Elements 2, Housing Material Aluminized Steel, 5.4 kW kW, 5,400 W Watts, 22.5/11.3 Amps, 1 Phase, Length 30 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT (ETC-111000-000)
- ROBERTSHAW Gas Valve (720-474)
- HOSHIZAKI Hose, Vinyl, Cut to Length per Meter (7716B2025)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C895)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- Tempco Heaters & Furnaces