Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 18 In. L, 6 In. W
Mfr # RPB21141
Zoro # G3740247
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240V AC
- Number of Elements 1
- Terminal Housing Electrical Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21141
- Zoro # G3740247
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 6 in |
Height | 3 in |
Length | 18 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Terminal Housing | Electrical Box |
Phase | 1 |
Watts | 1,620 W |
Mounting Type | Mounting Studs |
kW | 1.62 kW |
Housing Material | Aluminized Steel |
Amps | 6.75 |
Includes | Mounting Hardware, Thermocouple Port In Back |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminized Steel, 1.62 kW kW, 1,620 W Watts, 6.75 Amps, 1 Phase, Length 18 in, Width 6 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- B & K DURA-COOL ROLL 29""X144"" (3078)
- LENNOX Sequencer (88K09)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- Tempco Radiant Process Heaters