Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 12 In. L, 6 In. W
Mfr # RPB21131
Zoro # G3672234
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 120V AC
- Number of Elements 1
- Mounting Type Mounting Studs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RPB21131
- Zoro # G3672234
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Width | 6 in |
Length | 12 in |
Height | 3 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 120V AC |
Number of Elements | 1 |
Mounting Type | Mounting Studs |
kW | 1.08 kW |
Amps | 9 |
Watts | 1,080 W |
Includes | Mounting Hardware, Thermocouple Port In Back |
Housing Material | Aluminized Steel |
Terminal Housing | Electrical Box |
Phase | 1 |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 120V AC, Number of Elements 1, Housing Material Aluminized Steel, 1.08 kW kW, 1,080 W Watts, 9 Amps, 1 Phase, Length 12 in, Width 6 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (5C211)
- AIR HANDLER 20x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUV7)
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- HONEYWELL THERMAL SOLUTIONS V4055D1027 Fluid Power Actuator (V4055D1027)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 230V, 1000W (CRB10031)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- Tempco Electric Process Heaters