Shop All Radiant Process Heaters
Tempco
Panel Radiant Heater, 12 In. L, 12 In. W
Mfr # RPB21211
Zoro # G3640944
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Face Temperature 1,600 Degrees F
- Heater Voltage 240/480V AC
- Number of Elements 2
- Includes Mounting Hardware, Thermocouple Port In Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # RPB21211
- Zoro # G3640944
- UPC # 094716226878
- Country of Origin United States
- Category Radiant Process Heaters
Dimensions
Length | 12 in |
Height | 3 in |
Width | 12 in |
Details
Item | Infrared Panel Heater |
Indoor/Outdoor | Indoor |
Face Temperature | 1,600 Degrees F |
Heater Voltage | 240/480V AC |
Number of Elements | 2 |
Includes | Mounting Hardware, Thermocouple Port In Back |
Phase | 1 |
kW | 2.16 kW |
Housing Material | Aluminized Steel |
Mounting Type | Mounting Studs |
Watts | 2,160 W |
Terminal Housing | Electrical Box |
Amps | 9.0/4.5 |
Description
Infrared Panel Heater, Indoor, Face Temperature 1,600 Degrees F, Heater Voltage 240/480V AC, Number of Elements 2, Housing Material Aluminized Steel, 2.16 kW kW, 2,160 W Watts, 9.0/4.5 Amps, 1 Phase, Length 12 in, Width 12 in, Height 3 in, Terminal Housing Electrical Box, Mounting Type Mounting Studs, Includes Mounting Hardware, Thermocouple Port In Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE GRILLE SIDEWALL 14X8""WHT (C170 14X08)
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts (94 388S1)
- BERNZOMATIC Worthington Propane Gas Cylinder, 20 Lb Tank, Steel (308551)
- PAMLICO AIR 24 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-012424)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10023)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- TEMPCO Ceramic Infrared Heater, 240V, 400W (CRB10014)
- TEMPCO Indoor Infrared Heater, 120V, 1200W (THE09137)
- TEMPCO Ceramic Infrared Heater, 240V, 650W (CRB10025)
- Tempco Radiant Process Heaters