Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 480V, 6000W
Mfr # THE10304
Zoro # G1846047
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480 V AC
- Watts 6000W
- Overall Length 68 1/16 in
- Length 68-3/32"
- Includes Threaded Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE10304
- Zoro # G1846047
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 68 1/16 in |
Length | 68-3/32" |
Details
Heater Voltage | 480 V AC |
Watts | 6000W |
Item | Electric Process Heater Replacement Element |
Includes | Threaded Bushings |
For Use With | Mfr. No. TRH50036 |
Voltage | 480V AC |
Wattage Output | 6,000 W |
Remarks | Outdoor Heater |
Shape | Hairpin Bend |
Description
Electric Process Heater Replacement Element, Wattage Output 6,000 W, 480V AC, For Use With Mfr. No. TRH50036, Overall Length 68 1/16 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Connector Cable 4 ft. (ED512-4)
- HONEYWELL T827K1009 Premiere White 12Vdc (T827K1009)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80411)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80392)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80327)
- Tempco Electric Process Heaters