Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 480V, 5000W
Mfr # THE09204
Zoro # G2268314
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480 V AC
- Watts 5000W
- Overall Length 60 in
- Length 60"
- For Use With Mfr. No. TRH50028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09204
- Zoro # G2268314
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 60 in |
Length | 60" |
Details
Heater Voltage | 480 V AC |
Watts | 5000W |
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. TRH50028 |
Includes | Threaded Bushings |
Voltage | 480V AC |
Wattage Output | 5,000 W |
Shape | Hairpin Bend |
Remarks | Outdoor Heater |
Description
Electric Process Heater Replacement Element, Wattage Output 5,000 W, 480V AC, For Use With Mfr. No. TRH50028, Overall Length 60 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Furnace Control Board (50T35 743)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- JB INDUSTRIES Motor, 115V, 60 Hz w/Line Cord and Switch (PR-206)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80346)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- Tempco Process Heater Elements