Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 480V, 3600W
Mfr # THE09200
Zoro # G1587704
original price:
$219.99
15% off
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480 V AC
- Watts 3600W
- Overall Length 46 in
- Length 46"
- Includes Threaded Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # THE09200
- Zoro # G1587704
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 46 in |
Length | 46" |
Details
Heater Voltage | 480 V AC |
Watts | 3600W |
Item | Electric Process Heater Replacement Element |
Includes | Threaded Bushings |
For Use With | Mfr. No. TRH50024 |
Shape | Hairpin Bend |
Voltage | 480V AC |
Remarks | Outdoor Heater |
Wattage Output | 3,600 W |
Description
Electric Process Heater Replacement Element, Wattage Output 3,600 W, 480V AC, For Use With Mfr. No. TRH50024, Overall Length 46 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- DELAVAN 1.00 70B Oil Nozzle (D10070B)
- PLASTEC Plastec Blower, Forward Curve, 11 7/8 in (P30SS6P075)
- QMARK Electric Baseboard Heater Thermostat, 1 Poles, 120/277VAC (TA1AW)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80443)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80337)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- Tempco Electric Process Heaters