Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 240V, 6000W
Mfr # THE10302
Zoro # G1921236
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 6000W
- Overall Length 68 1/16 in
- Length 68-3/32"
- Includes Threaded Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE10302
- Zoro # G1921236
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 68 1/16 in |
Length | 68-3/32" |
Details
Heater Voltage | 240 V AC |
Watts | 6000W |
Item | Electric Process Heater Replacement Element |
Includes | Threaded Bushings |
For Use With | Mfr. No. TRH50034 |
Remarks | Outdoor Heater |
Voltage | 240V AC |
Wattage Output | 6,000 W |
Shape | Hairpin Bend |
Description
Electric Process Heater Replacement Element, Wattage Output 6,000 W, 240V AC, For Use With Mfr. No. TRH50034, Overall Length 68 1/16 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 289 Furnace Control Module (ICM289)
- BROAN Plastic Fan Blade (99020255)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- TEMPCO Strip Heater, 120V, 2 In. L (SHS80294)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80369)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80335)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 60 W (SHS80347)
- Tempco Heaters & Furnaces