Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 240V, 5000W
Mfr # THE09202
Zoro # G1939095
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 5000W
- Overall Length 60 in
- Length 60"
- For Use With Mfr. No. TRH50026
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09202
- Zoro # G1939095
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 60 in |
Length | 60" |
Details
Heater Voltage | 240 V AC |
Watts | 5000W |
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. TRH50026 |
Includes | Threaded Bushings |
Wattage Output | 5,000 W |
Shape | Hairpin Bend |
Remarks | Outdoor Heater |
Voltage | 240V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 5,000 W, 240V AC, For Use With Mfr. No. TRH50026, Overall Length 60 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, White, Steel (4MJD5)
- DIAL MFG Eliminator Scale (5284)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80298)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80315)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80392)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- Tempco Heaters & Furnaces