Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 240V, 3600W
Mfr # THE09198
Zoro # G1005286
original price:
$192.66
8% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 3600W
- Overall Length 48 in
- Length 48"
- For Use With Mfr. No. TRH50022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09198
- Zoro # G1005286
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 48 in |
Length | 48" |
Details
Heater Voltage | 240 V AC |
Watts | 3600W |
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. TRH50022 |
Includes | Threaded Bushings |
Remarks | Outdoor Heater |
Wattage Output | 3,600 W |
Shape | Hairpin Bend |
Voltage | 240V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 3,600 W, 240V AC, For Use With Mfr. No. TRH50022, Overall Length 48 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON Thermostat, 1 H 1 C, Battery, 24VAC (1E78-140)
- GOODWAY TECHNOLOGIES Goodway ScaleBreak Liquid Descaler, 5 Gal. Jug (SCALEBREAK-5)
- ROBERTSHAW Ranetc-112000-000 24V Single Stage (ETC-112000)
- BRIGHT DYES Dye Tracer Cake, Orange, 1.25 oz, PK10 (102006)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80369)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- TEMPCO Strip Heater, 120V, 6 In. L, Phase: 1 (SHS80308)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- Tempco Heaters & Furnaces