Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 240V, 3000W
Mfr # THE09194
Zoro # G3163605
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 3000W
- Overall Length 36 in
- Length 36"
- Includes Threaded Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09194
- Zoro # G3163605
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 36 in |
Length | 36" |
Details
Heater Voltage | 240 V AC |
Watts | 3000W |
Item | Electric Process Heater Replacement Element |
Includes | Threaded Bushings |
For Use With | Mfr. No. TRH50018 |
Shape | Hairpin Bend |
Remarks | Outdoor Heater |
Voltage | 240V AC |
Wattage Output | 3,000 W |
Description
Electric Process Heater Replacement Element, Wattage Output 3,000 W, 240V AC, For Use With Mfr. No. TRH50018, Overall Length 36 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (IB14-5-125)
- AIR HANDLER 30 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JTJ1)
- AIR SYSTEMS INTL Elbow, Orange (SV-90)
- YORK Fan Guard 22", Black with Motor Mount (S1-026-46742-000)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80352)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80386)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- Tempco Heaters & Furnaces