Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 240V, 1800W
Mfr # THE09186
Zoro # G1477847
original price:
$128.95
13% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 1800W
- Overall Length 24 in
- Length 24"
- Includes Threaded Bushings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09186
- Zoro # G1477847
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Length | 24" |
Details
Heater Voltage | 240 V AC |
Watts | 1800W |
Item | Electric Process Heater Replacement Element |
Includes | Threaded Bushings |
For Use With | Mfr. No. TRH50010 |
Voltage | 240V AC |
Remarks | Outdoor Heater |
Shape | Hairpin Bend |
Wattage Output | 1,800 W |
Description
Electric Process Heater Replacement Element, Wattage Output 1,800 W, 240V AC, For Use With Mfr. No. TRH50010, Overall Length 24 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- LIEBERT Temperature Sensor (1C19532P1S)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- MR. HEATER Hand-Held Torch, 500,000 BTU (MH500LPT)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80414)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80411)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- Tempco Process Heater Elements