Shop All Process Heater Elements
Tempco
Outdoor Infrared Heater, 240V, 1200W
Mfr # THE09183
Zoro # G1391957
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 1200W
- Overall Length 18 in
- Length 18"
- For Use With Mfr. No. TRH50007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # THE09183
- Zoro # G1391957
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 18 in |
Length | 18" |
Details
Heater Voltage | 240 V AC |
Watts | 1200W |
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. TRH50007 |
Includes | Threaded Bushings |
Wattage Output | 1,200 W |
Shape | Hairpin Bend |
Remarks | Outdoor Heater |
Voltage | 240V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 1,200 W, 240V AC, For Use With Mfr. No. TRH50007, Overall Length 18 in, Shape Hairpin Bend, Remarks Outdoor Heater, Includes Threaded Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS 2400-286 Hot Surface Ignitor (2400-286)
- JOHNSON CONTROLS Lube Oil Control, Electronic, 15 PSI (P545NCB-25C)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- NORDYNE 01-0095 30/5/440 Cap Rd (01-0095)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80298)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80340)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80302)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- KATS Silicone Heat Pad, 5x5, 12V (23075)
- Tempco Heaters & Furnaces