Shop All Line Voltage Thermostats
Tempco
Optional Knob
Mfr # TST-104-118
Zoro # G1785953
original price:
$24.50
64% off
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 0.667"
- For Use With Mfr. No. TEB30001
- Height (In.) 2/3 in
- Type Marked 0-10, dia (0.90 in)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TST-104-118
- Zoro # G1785953
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Height | 0.667" |
Height (In.) | 2/3 in |
Overall Diameter | 7/8 in |
Overall Width | 13/16 in |
Overall Height | 11/16 in |
Details
Material | Plastic |
For Use With | Mfr. No. TEB30001 |
Type | Marked 0-10, dia (0.90 in) |
Includes | Set Screw |
Item | Thermostat Knob |
Enclosure NEMA Rating | Not Rated |
Compatible Product Type | Shaft |
Compatible Manufacturer Model Number | TEB30001, TEB30002 |
Accessory Type | Thermostat Knob |
Description
Thermostat Knob, Compatible Grainger Part Number 4TCZ1, Compatible Manufacturer Model Number TEB30001, TEB30002, Overall Height 11/16 in, Overall Width 13/16 in, Overall Diameter 7/8 in, Color -, Compatible Product Type Shaft, Enclosure NEMA Rating Not Rated, Includes Set Screw, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Flame Sensor C7027A1049, UV Minipeeper, 0 To 215°F Range, 1/2" NPT Threaded Spud (C7027A1049)
- ZORO SELECT Universal Thermostat Guard, Tan, Metal, Inside Depth: 3 3/8 in (13J043)
- COMFORT-AIRE Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB (REG-81M)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- JOHNSON CONTROLS Humidity Control, Surface or DIN rail, SPDT, 120 to 240V AC (W351AB-2C)
- QMARK SPST Snap Action Line Voltage Tstat Rated 22 Amps (MS26)
- Tempco Line Voltage Thermostats