Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater
Mfr # TPN01179
Zoro # G2194875
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 12,000 W
- Flange Size 6-1/2 in
- Watt Density 50 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01179
- Zoro # G2194875
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 6-1/2 in |
Overall Length | 19 5/8 in |
Min. Immersion Depth | 17 in |
Details
Heater Voltage | 480V AC |
Watts | 12,000 W |
Watt Density | 50 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Item | Nonpressure Rated Flanged Heater |
Enclosure Type | NEMA 1 |
Flange Material | Steel |
Includes | Gasket |
Description
Nonpressure Rated Flanged Heater, 12,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 50 sq in, Flange Size 6-1/2 in, Heater Voltage 480V AC, 3 Phase, Overall Length 19 5/8 in, Enclosure Type NEMA 1, Min. Immersion Depth 17 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Tablet, Blue, PK200 (101102)
- MRCOOL HVAC Controller with Enhanced WiFi Kit for Ductless Split System (WMK-19)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- MAKITA Blower Nozzle, For XBU04 (183R06-2)
- TEMPCO Screw Plug Immersion Heater, 25-7/8 In. L (TSP02022)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Cartridge Immersion Heater, 124 sq. in. (HDL00052)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- Tempco Immersion Heaters