Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater, Steel
Mfr # TPN01173
Zoro # G0495284
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 2,500 W
- Flange Size 3-1/2 x 3-1/2 in
- Watt Density 24 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01173
- Zoro # G0495284
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3-1/2 x 3-1/2 in |
Overall Length | 13 15/16 in |
Min. Immersion Depth | 12 7/16 in |
Details
Heater Voltage | 240V AC |
Watts | 2,500 W |
Watt Density | 24 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Flange Material | Steel |
Item | Nonpressure Rated Flanged Heater |
Includes | Gasket |
Description
Nonpressure Rated Flanged Heater, 2,500 W Watts, Sheath Material Incoloy(R)800, Watt Density 24 sq in, Flange Size 3-1/2 x 3-1/2 in, Heater Voltage 240V AC, 3 Phase, Overall Length 13 15/16 in, Min. Immersion Depth 12 7/16 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- AIR HANDLER 48 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (6U585)
- DAYTON Fan Strip, 330 CFM, 115V AC, 16 1/2 in W. (6KN83)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 44 Plates -Domestic Heating 580k BTU (CB30-44H)
- TEMPCO Tempco Immersion Tank Heater, 1440W 120V 316 Stainless - 6 Foot Cord (TAT40013)
- TEMPCO Screw Plug Immersion Heater, 5000W, 480V (TSP02223)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Cartridge Immersion Heater, 45 sq. in. (HDL00041)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- TEMCO 3PH 18-1/2IN 9KW 480V-AC IMMERSION HEATER (TFP01458)
- Tempco Immersion Heaters