Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater, 480V
Mfr # TPN01178
Zoro # G0330601
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 9,000 W
- Flange Size 6-1/2 in
- Watt Density 50 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01178
- Zoro # G0330601
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 6-1/2 in |
Overall Length | 19 5/8 in |
Min. Immersion Depth | 17 in |
Details
Heater Voltage | 480V AC |
Watts | 9,000 W |
Watt Density | 50 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Includes | Gasket |
Item | Nonpressure Rated Flanged Heater |
Flange Material | Steel |
Enclosure Type | NEMA 1 |
Description
Nonpressure Rated Flanged Heater, 9,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 50 sq in, Flange Size 6-1/2 in, Heater Voltage 480V AC, 3 Phase, Overall Length 19 5/8 in, Enclosure Type NEMA 1, Min. Immersion Depth 17 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V (7CF37)
- ZORO SELECT 10 in Square 3 Cone Ceiling Diffuser, White (4MJV4)
- MARADYNE Heater Tube, w/Tri Vane Louver, 3"x10-1/2" (TA8001492)
- TEMPCO Cartridge Immersion Heater, 7-7/8 In. D (HDL00007)
- TEMPCO Precision Tank Heater, 1000W (TAT30002)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 43-1/2"D 7500W 480V T-Stat (TSP02213)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Tempco Immersion Tank Heater TAT30002, 1000W 120V 304 Stainless Steel (TAT30002)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- Tempco Electric Process Heaters