Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater, 480V
Mfr # TPN01174
Zoro # G3423305
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 2,500 W
- Flange Size 3-1/2 x 3-1/2 in
- Watt Density 24 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01174
- Zoro # G3423305
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3-1/2 x 3-1/2 in |
Overall Length | 13 15/16 in |
Min. Immersion Depth | 12 7/16 in |
Details
Heater Voltage | 480V AC |
Watts | 2,500 W |
Watt Density | 24 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Includes | Gasket |
Flange Material | Steel |
Item | Nonpressure Rated Flanged Heater |
Description
Nonpressure Rated Flanged Heater, 2,500 W Watts, Sheath Material Incoloy(R)800, Watt Density 24 sq in, Flange Size 3-1/2 x 3-1/2 in, Heater Voltage 480V AC, 3 Phase, Overall Length 13 15/16 in, Min. Immersion Depth 12 7/16 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Hepa Filter C (HRF-C1)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- DAYTON Knob (2101451)
- FOSTORIA Portable Heater, 30Kw, 480V, 3-P, 480V, 3 (YES-3048-3A)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00056)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- CHROMALOX 32 in. 6Kw 480V-Ac Immersion Heater (MTI-3120E4WXX)
- Tempco Electric Process Heaters