Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater, 4000W
Mfr # TPN01176
Zoro # G0251903
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 4,000 W
- Flange Size 3-1/2 x 3-1/2 in
- Watt Density 27 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01176
- Zoro # G0251903
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 3-1/2 x 3-1/2 in |
Overall Length | 19 3/8 in |
Min. Immersion Depth | 17 7/8 in |
Details
Heater Voltage | 480V AC |
Watts | 4,000 W |
Watt Density | 27 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Flange Material | Steel |
Item | Nonpressure Rated Flanged Heater |
Includes | Gasket |
Description
Nonpressure Rated Flanged Heater, 4,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 27 sq in, Flange Size 3-1/2 x 3-1/2 in, Heater Voltage 480V AC, 3 Phase, Overall Length 19 3/8 in, Min. Immersion Depth 17 7/8 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Standard Probe (354081)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-019)
- DAYTON Door Louver, 18-1/8 H, 18-1/4 W, Steel (6WRJ3)
- YELLOW JACKET Hose Gasket, 1/4 In, PK10 (19020)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- TEMPCO Cartridge Immersion Heater, 4000W (HDL00048)
- TEMPCO Circulation Booster Heater, 3000W (CHF02158)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L (TFP01498)
- Tempco Electric Process Heaters