Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater, 240V
Mfr # TPN01177
Zoro # G1403857
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 9,000 W
- Flange Size 6-1/2 in
- Watt Density 50 sq in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01177
- Zoro # G1403857
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 6-1/2 in |
Overall Length | 19 5/8 in |
Min. Immersion Depth | 17 in |
Details
Heater Voltage | 240V AC |
Watts | 9,000 W |
Watt Density | 50 sq in |
Phase | 3 |
Sheath Material | Incoloy(R)800 |
Includes | Gasket |
Flange Material | Steel |
Item | Nonpressure Rated Flanged Heater |
Enclosure Type | NEMA 1 |
Description
Nonpressure Rated Flanged Heater, 9,000 W Watts, Sheath Material Incoloy(R)800, Watt Density 50 sq in, Flange Size 6-1/2 in, Heater Voltage 240V AC, 3 Phase, Overall Length 19 5/8 in, Enclosure Type NEMA 1, Min. Immersion Depth 17 in, Flange Material Steel, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UG90)
- WESTAFLEX Noninsulated Duct, 7" x 15 ft. (2517)
- TACO Air Separator, 150psi, 240, Automatic (49-150T-2)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- TEMPCO Flanged Immersion Heater, 21-9/16 In. L (TFP02655)
- TEMPCO Cartridge Immersion Heater (HDL00011)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02205)
- TEMPCO Tempco Immersion Tank Heater, 6000W 240V 316 Stainless (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- Tempco Electric Process Heaters