Shop All Immersion Heaters
Tempco
Nonpressure Rated Flanged Heater, 1500W
Mfr # TPN01887
Zoro # G0467591
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,500 W
- Flange Size 2-1/2 x 2-1/2 in
- Watt Density 46 sq in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPN01887
- Zoro # G0467591
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Flange Size | 2-1/2 x 2-1/2 in |
Overall Length | 8 1/2 in |
Min. Immersion Depth | 7 in |
Details
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 46 sq in |
Phase | 1 |
Sheath Material | High Temperature Stainless Steel |
Item | Nonpressure Rated Flanged Heater |
Flange Material | Stainless Steel |
Description
Nonpressure Rated Flanged Heater, 1,500 W Watts, Sheath Material High Temperature Stainless Steel, Watt Density 46 sq in, Flange Size 2-1/2 x 2-1/2 in, Heater Voltage 240V AC, 1 Phase, Overall Length 8 1/2 in, Min. Immersion Depth 7 in, Flange Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 375/500W, 208/240V (3UG30)
- ZORO SELECT Capacitor Cover, Steel, 1 11/16 High (3PFZ7)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- GENTEQ Direct Drive Blower Motor, H.P. 1, 60 Hz (6510VUI)
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- TEMPCO Circulation Heater, 35 In. L, 240V (CHF02339)
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- SHINNICHI DENNETSU 16IN 5KW 460V-AC IMMERSION HEATER (FUS)
- Tempco Electric Process Heaters