Shop All Thermocouple Adapters
Tempco
Neoprene Grommet, Black, SS, PK10
Mfr # TCAR-1017
Zoro # G2583156
product price: $5.19
/pk 10, $0.52/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Color Black
- Characteristics Black, For Therrmocouple Leads
- Product Type Neoprene Grommet
- Compatible Brand and Series Tempco Thermocouples with Prefix of MTA and TCP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1017
- Zoro # G2583156
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Neoprene Grommet |
Material | Neoprene |
Color | Black |
Characteristics | Black, For Therrmocouple Leads |
Product Type | Neoprene Grommet |
Compatible Brand and Series | Tempco Thermocouples with Prefix of MTA and TCP |
For Sensor Type | Thermcouples |
Compatible Product Type | Minature & Standard Plugs and Jacks (Except Panel Mount) |
Description
Neoprene Grommet, Grommet, For Sensor Type Thermcouples, Compatible Product Type Minature & Standard Plugs and Jacks (Except Panel Mount), Pack Quantity 10, Black, For Therrmocouple Leads, Neoprene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1062)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- WESTWARD Welding Cable, 4/0,100 ft., Black, Rubber (19YE17)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TPW00036)
- TEMPCO Thermocouple Jack, K, Yellow, Miniature (TCAR-1015)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- Tempco Thermocouple Adapters