Shop All Thermocouple Adapters
Tempco
Magnet Thermocouple, Type J, Lead 72 In
Mfr # TMW00018
Zoro # G0273612
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type J
- Material 304 Stainless Steel
- Construction Spring-loaded thermocouple Attached to 6-pole Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TMW00018
- Zoro # G0273612
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 12 ft |
Probe Length | 1.25 in |
Probe Size | 1 1/4 in |
Opening/Diameter | 1 1/4 in dia Magnet |
Cable Length | 12 ft |
Description
Magnet Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Magnet, Spade Lugs, Probe Size 1 1/4 in, Cable Length 12 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60090)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- TEMPCO Thermocouple Jack, K, Yellow, Miniature (TCAR-1015)
- Tempco Sensors