Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 240V, 8 in. L, 900 Deg F
Mfr # MSH02277
Zoro # G0604852
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 8 in
- Mounting Dimension 7 3/8 in
- Element Width 3 in
- Watts 240 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02277
- Zoro # G0604852
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 3/8 in |
Element Width | 3 in |
Screw Size | 10-32 |
Slotted Hole Length | 9/32 in |
Slotted Hole Width | 3/8 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 240V AC |
Watts | 240 W |
Watt Density | 16W/sq in |
Terminals | Tandem at One End |
Phase | 1 |
Max. Sheath Temp. | 900 Degrees F |
Material | Mica |
Standards | UL Recognized |
Sheath Material | Rust Resistant Coated Steel |
Description
Mica Insulated Strip Heater, Heater Voltage 240V AC, Overall Length 8 in, Mounting Dimension 7 3/8 in, Element Width 3 in, 240 W Watts, Watt Density 16W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- FRIEDRICH 62601003 (62601003)
- ZORO SELECT Thermostat Single Stage (410127001)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- Tempco Electric Process Heaters