Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 240V, 8 in. L, 900 Deg F
Mfr # MSH02263
Zoro # G0687924
original price:
$24.53
14% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 8 in
- Mounting Dimension 7 3/8 in
- Element Width 1 1/2 in
- Watts 150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02263
- Zoro # G0687924
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 3/8 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 3/8 in |
Screw Size | 10-32 |
Slotted Hole Length | 9/32 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 240V AC |
Watts | 150 W |
Watt Density | 22W/sq in |
Terminals | Tandem at One End |
Max. Sheath Temp. | 900 Degrees F |
Standards | UL Recognized |
Material | Mica |
Sheath Material | Rust Resistant Coated Steel |
Phase | 1 |
Description
Mica Insulated Strip Heater, Heater Voltage 240V AC, Overall Length 8 in, Mounting Dimension 7 3/8 in, Element Width 1 1/2 in, 150 W Watts, Watt Density 22W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT 16X8 Galv Undereav Vent (84213)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (941145-000)
- AIRMASTER FAN Airmaster Fan Portable Utility Blower - 300 CFM (78967)
- AIRCARE Replacement Bottle Caps, PK2 (1980)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00186)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- TEMPCO Heater, 120V, 25-1/2 In. L, 1200 Deg F (CSF00513)
- VULCAN Strip Heater, 47-7/8 In. L, 1200 Deg F (OS1448-2250B)
- Tempco Heaters & Furnaces