Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 240V, 6 in. L, 900 Deg F
Mfr # MSH02261
Zoro # G1861955
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 6 in
- Mounting Dimension 5 3/8 in
- Element Width 1 1/2 in
- Watts 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02261
- Zoro # G1861955
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 6 in |
Mounting Dimension | 5 3/8 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 9/32 in |
Screw Size | 10-32 |
Slotted Hole Width | 3/8 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 240V AC |
Watts | 100 W |
Watt Density | 23W/sq in |
Terminals | Tandem at One End |
Standards | UL Recognized |
Material | Mica |
Max. Sheath Temp. | 900 Degrees F |
Phase | 1 |
Sheath Material | Rust Resistant Coated Steel |
Description
Mica Insulated Strip Heater, Heater Voltage 240V AC, Overall Length 6 in, Mounting Dimension 5 3/8 in, Element Width 1 1/2 in, 100 W Watts, Watt Density 23W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 14 (2JUW2)
- DAYTON Exhaust Fan, 10 In, 115 V, 652 CFM (1BLH6)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01433)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02258)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- Tempco Finned and Strip Heaters