Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 240V, 16 in., 900 Deg F
Mfr # MSH02269
Zoro # G2110464
original price:
$29.26
13% off
new price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slotted Hole Length 9/32 in
- Terminals Tandem at One End
- Heater Voltage 240V AC
- Phase 1
- Watt Density 26W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02269
- Zoro # G2110464
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Slotted Hole Length | 9/32 in |
Mounting Dimension | 15 3/8 in |
Slotted Hole Width | 3/8 in |
Overall Length | 16 in |
Screw Size | 10-32 |
Element Width | 1 1/2 in |
Details
Item | Mica Insulated Strip Heater |
Terminals | Tandem at One End |
Heater Voltage | 240V AC |
Phase | 1 |
Watt Density | 26W/sq in |
Material | Mica |
Watts | 400 W |
Max. Sheath Temp. | 900 Degrees F |
Standards | UL Recognized |
Sheath Material | Rust Resistant Coated Steel |
Description
Mica Insulated Strip Heater, Heater Voltage 240V AC, Overall Length 16 in, Mounting Dimension 15 3/8 in, Element Width 1 1/2 in, 400 W Watts, Watt Density 26W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 007-007Rp Round Flange Gasket (007-007RP)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 7-1/2" H (PVCBD04)
- COOLKITCHEN C150TSB2X14 Toe Space Wall Register Brown 2 x 14 in. (CO716524)
- MCDONNELL & MILLER 63M Float Type Lwco For Hot (63M)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Strip Heater, 42-1/2 In. L, 1200 Deg F (CSH01632)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH01602)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00110)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02260)
- Tempco Heaters & Furnaces