Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 240V, 10 in., 900 Deg F
Mfr # MSH02265
Zoro # G0435687
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 in
- Mounting Dimension 9 3/8 in
- Element Width 1 1/2 in
- Watts 200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02265
- Zoro # G0435687
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 in |
Mounting Dimension | 9 3/8 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 9/32 in |
Slotted Hole Width | 3/8 in |
Screw Size | 10-32 |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 240V AC |
Watts | 200 W |
Watt Density | 23W/sq in |
Terminals | Tandem at One End |
Standards | UL Recognized |
Sheath Material | Rust Resistant Coated Steel |
Max. Sheath Temp. | 900 Degrees F |
Material | Mica |
Phase | 1 |
Description
Mica Insulated Strip Heater, Heater Voltage 240V AC, Overall Length 10 in, Mounting Dimension 9 3/8 in, Element Width 1 1/2 in, 200 W Watts, Watt Density 23W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW KIT SLNT FOAM 9FT HOS 210SQ FT (12031897)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- DIAL MFG Coating Evap Cool Qt (5347)
- SUPCO Negative Pressure Trap, 1" x 1", Wht (NPW1H)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F (CSF00110)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- Tempco Electric Process Heaters