Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 120V, 4 in. L, 900 Deg F
Mfr # MSH02273
Zoro # G1381152
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 4 in
- Mounting Dimension 3 3/8 in
- Element Width 3 in
- Watts 120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02273
- Zoro # G1381152
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 4 in |
Mounting Dimension | 3 3/8 in |
Element Width | 3 in |
Screw Size | 10-32 |
Slotted Hole Width | 3/8 in |
Slotted Hole Length | 9/32 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 120V AC |
Watts | 120 W |
Watt Density | 19W/sq in |
Terminals | Tandem at One End |
Phase | 1 |
Material | Mica |
Sheath Material | Rust Resistant Coated Steel |
Max. Sheath Temp. | 900 Degrees F |
Standards | UL Recognized |
Description
Mica Insulated Strip Heater, Heater Voltage 120V AC, Overall Length 4 in, Mounting Dimension 3 3/8 in, Element Width 3 in, 120 W Watts, Watt Density 19W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Aprilaire 413ß Filter (413?)
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- LAMBRO INDUSTRIES 6 in. Black Plastic Roof Cap (356)
- WEIL MCLAIN Pressure/Temp Gauge, 60, 2-1/2" Dial, 1/4" (510-218-099)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00025)
- TEMPCO Strip Heater, 33-1/2 In. L, 1200 Deg F (CSH01631)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- Tempco Electric Process Heaters