Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 120V, 24 in., 900 Deg F
Mfr # MSH02284
Zoro # G3334676
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 24 in
- Mounting Dimension 23 3/8 in
- Element Width 3 in
- Watts 600 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02284
- Zoro # G3334676
- UPC # 094704998817
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 24 in |
Mounting Dimension | 23 3/8 in |
Element Width | 3 in |
Screw Size | 10-32 |
Slotted Hole Width | 3/8 in |
Slotted Hole Length | 9/32 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 120V AC |
Watts | 600 W |
Watt Density | 14W/sq in |
Terminals | Tandem at One End |
Standards | UL Recognized |
Phase | 1 |
Sheath Material | Rust Resistant Coated Steel |
Max. Sheath Temp. | 900 Degrees F |
Material | Mica |
Description
Mica Insulated Strip Heater, Heater Voltage 120V AC, Overall Length 24 in, Mounting Dimension 23 3/8 in, Element Width 3 in, 600 W Watts, Watt Density 14W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 70-111224 Solenoid Spno, 12 Vdc (70-111224)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10A)
- KOCH C-70 Stainless Filter Clip (122-712-001)
- TSURUMI Packing (Discharge Bend) (501-020)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01628)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F (OS1221-500B)
- Tempco Finned and Strip Heaters