Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 120V, 16 in., 900 Deg F
Mfr # MSH02282
Zoro # G0362862
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 16 in
- Mounting Dimension 15 3/8 in
- Element Width 3 in
- Watts 450 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02282
- Zoro # G0362862
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 16 in |
Mounting Dimension | 15 3/8 in |
Element Width | 3 in |
Screw Size | 10-32 |
Slotted Hole Length | 9/32 in |
Slotted Hole Width | 3/8 in |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 120V AC |
Watts | 450 W |
Watt Density | 14W/sq in |
Terminals | Tandem at One End |
Max. Sheath Temp. | 900 Degrees F |
Standards | UL Recognized |
Phase | 1 |
Sheath Material | Rust Resistant Coated Steel |
Material | Mica |
Description
Mica Insulated Strip Heater, Heater Voltage 120V AC, Overall Length 16 in, Mounting Dimension 15 3/8 in, Element Width 3 in, 450 W Watts, Watt Density 14W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Totally Enclosed Motor 115V (11J31R01872)
- NAVAC Manifold Gauge, Digital Display, 22 Refrigerants, 5' Hoses (N2D4H)
- ALL-FILTERS 18X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18252.11 4PK)
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (5VD63)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02278)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00144)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- Tempco Heaters & Furnaces