Shop All Finned and Strip Heaters
Tempco
Ins. Strip Heater, 120V, 10 in., 900 Deg F
Mfr # MSH02264
Zoro # G0245201
original price:
$37.91
35% off
new price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 in
- Mounting Dimension 9 3/8 in
- Element Width 1 1/2 in
- Watts 200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MSH02264
- Zoro # G0245201
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 in |
Mounting Dimension | 9 3/8 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 9/32 in |
Slotted Hole Width | 3/8 in |
Screw Size | 10-32 |
Details
Item | Mica Insulated Strip Heater |
Heater Voltage | 120V AC |
Watts | 200 W |
Watt Density | 23W/sq in |
Terminals | Tandem at One End |
Sheath Material | Rust Resistant Coated Steel |
Max. Sheath Temp. | 900 Degrees F |
Standards | UL Recognized |
Phase | 1 |
Material | Mica |
Description
Mica Insulated Strip Heater, Heater Voltage 120V AC, Overall Length 10 in, Mounting Dimension 9 3/8 in, Element Width 1 1/2 in, 200 W Watts, Watt Density 23W/sq in, Terminals Tandem at One End, Sheath Material Rust Resistant Coated Steel, 1 Phase, Max. Sheath Temp. 900 Degrees F, Slotted Hole Length 9/32 in, Slotted Hole Width 3/8 in, Screw Size 10-32, Standards UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7CF04)
- TRION 259112-102 Air Bear Replacement (259112-102)
- DAYTON Conversion Kit (6PPR8)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 10-1/2" H (PVCBD08)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00165)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02274)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00169)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- Tempco Heaters & Furnaces