Shop All Process Heater Elements
Tempco
Indoor Infrared Heater, 480V, 6000W
Mfr # THE10308
Zoro # G2710942
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480 V AC
- Watts 6000W
- Overall Length 68 1/16 in
- Length 68-3/32"
- For Use With Mfr. No. TRH30033
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE10308
- Zoro # G2710942
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 68 1/16 in |
Length | 68-3/32" |
Details
Heater Voltage | 480 V AC |
Watts | 6000W |
Item | Electric Process Heater Replacement Element |
For Use With | Mfr. No. TRH30033 |
Includes | Locating Ring |
Remarks | Indoor Heater |
Wattage Output | 6,000 W |
Shape | Hairpin Bend |
Voltage | 480V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 6,000 W, 480V AC, For Use With Mfr. No. TRH30033, Overall Length 68 1/16 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENSTAR Thermostat, Programmable, 2H/2C Heat Pump (VST1100FS)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 325F Co Auto Reset (4520-0011-001)
- LENNOX 38 Liquid Line Filter Drier (12L71)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P95-FSP-3)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80322)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80433)
- Tempco Heaters & Furnaces