Shop All Process Heater Elements
Tempco
Indoor Infrared Heater, 480V, 3600W
Mfr # THE09156
Zoro # G3031734
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480 V AC
- Watts 3600W
- Overall Length 48 in
- Length 48"
- Includes Locating Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # THE09156
- Zoro # G3031734
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 48 in |
Length | 48" |
Details
Heater Voltage | 480 V AC |
Watts | 3600W |
Item | Electric Process Heater Replacement Element |
Includes | Locating Ring |
For Use With | Mfr. No. TRH30024 |
Wattage Output | 3,600 W |
Remarks | Indoor Heater |
Shape | Hairpin Bend |
Voltage | 480V AC |
Description
Electric Process Heater Replacement Element, Wattage Output 3,600 W, 480V AC, For Use With Mfr. No. TRH30024, Overall Length 48 in, Shape Hairpin Bend, Remarks Indoor Heater, Includes Locating Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- TAYMAC Plastic Thermostat Cover, Large (ZTC300)
- JB INDUSTRIES Shaft Seal (PR-3)
- COPELAND Compressor, 460V, 3-Phase, 50000 Btu (ZP49K5E-TFD-800)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80350)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- Tempco Electric Process Heaters